Facom FM-57.JE5
Facom
FM-57.JE5
Half-Moon Ring Wrench Set - 5 PC, Obstacle Box End Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03632393
MFR #FM-57.JE5
List Price
$188.11
/each
List Price
$188.11
/each
Facom
FM-57.JE5
Half-Moon Ring Wrench Set - 5 PC, Obstacle Box End Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03632393
MFR #FM-57.JE5
Facom FM-57.JE5
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-57.JE5

Half-Moon Ring Wrench Set - 5 PC, Obstacle Box End Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03632393
MFR #FM-57.JE5

Availability:
Factory Order
List Price
$188.11
/each
List Price
$188.11
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FM-57.JE5 SET WR BOX OBSTMM 5PC
  • Set, Obstruction Metric 5 Piece 12 Point
  • Satin finish provides corrosion resistance and slip resistant grip
  • Half-moon shape helps improve access to hidden, difficult to reach locations
  • 12 point box end allows for fine indexing, helping to improve speed and access
  • Fits 4, 6 and 12 point fasteners

Specifications

Handle Style
Plain, Plain
Manufacturer Upc Number
662679982904
Number Of Pieces
5, 5
Overall Length
200 mm, 235 mm, 143 mm, 184 mm
Weight
1.63 lbs
Wrench Set Type
Obstacle Box End, Obstacle Box End
Wrench Size Range
10 x 12 to 19 x 22 mm
Wrench Sizes
10 x 12 mm, 11 x 13 mm, 16 x 18 mm, 19 x 22 mm, 14 x 17 mm
Finish/Coating
Polished Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data