Stanley Trade Tools 66-344
Stanley Trade Tools
66-344
Multi-Bit Screwdriver - Bi-Material, Bit Tip Style: Phillips, Slotted, #1 Phillips, #2 Phillips, 1/8 Standard in, 5/32 Standard in Bit Tip Sizes
MI ITEM #03632952
MFR #66-344
List Price
$4.87
/each
List Price
$4.87
/each
Multi-Bit Screwdriver - Bi-Material, Bit Tip Style: Phillips, Slotted, #1 Phillips, #2 Phillips, 1/8 Standard in, 5/32 Standard in Bit Tip Sizes
MI ITEM #03632952
MFR #66-344
Stanley Trade Tools 66-344
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Bi-Material, Bit Tip Style: Phillips, Slotted, #1 Phillips, #2 Phillips, 1/8 Standard in, 5/32 Standard in Bit Tip Sizes
MI ITEM #03632952
MFR #66-344

Availability:
In stock
List Price
$4.87
/each
List Price
$4.87
/each
Shipping
Shipping

Overview

Mfr Description
66-344 4-IN-1 POCKET SCREWDRIVER

Specifications

Bit Tip Size
#1 Phillips, #1 Phillips, #2 Phillips, #2 Phillips, 1/8 in Flat, 1/8 in Flat, 5/32 in Flat, 5/32 in Flat
Bit Tip Style
Slotted, Slotted, Phillips, Phillips
Bit-Holding Style
Magnetic
Double-Ended Bits
Double-Ended
Handle Bit Storage
4
Handle Style
Bi-Material, Bi-Material
Overall Length
5-1/4 in
Ratcheting
Non-Ratcheting, Non-Ratcheting
Replaceable Shank
Fixed Shank, Fixed Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data