Honeywell Safety Products A400
Honeywell Safety Products
A400
Safety Glasses - Anti-Fog, Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03641502
MFR #A400
List Price
$6.74
/each
List Price
$6.74
/each
Safety Glasses - Anti-Fog, Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03641502
MFR #A400
Honeywell Safety Products A400
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03641502
MFR #A400

Availability:
Factory Order
List Price
$6.74
/each
List Price
$6.74
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
A400 SPERIAN CLEAR LENS GLASSES

Specifications

Type
Safety Glasses
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch Resistant
Frame/Temple Color
Transparent
Lens Material
Polycarbonate
Fits Over Eyeglasses
Does Not Accommodate Eyeglasses
Size
Universal
Temple Adjustment
Non-Adjustable Temples
Product Line
A400
Lens Style
Single
Frame Style
Frameless
UV Protection
Provides UV Protection
Frame/Temple Material
Polycarbonate
Temple Color
Transparent
Approval Listing/Regulations
CSA Z94.3, ANSI Z87+
UNSPSC
46181802
Lens Color Family
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch Resistant

Compliance & Safety Data

Click on an icon to learn more