Radiac Abrasives A101052
Radiac Abrasives
A101052
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #03653393
MFR #A101052
Quote Required
This product requires a Quote Request
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #03653393
MFR #A101052
Radiac Abrasives A101052
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #03653393
MFR #A101052

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
A101052 12X1/2X1-1/4 RA46J8V8

Specifications

Bond Type
Vitrified, Vitrified
Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Medium, Medium
Grit Number
46, 46
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
2070 RPM
Wheel Diameter
12 in, 12 in
Wheel Hardness
J, J
Wheel Thickness
1/2 in, 1/2 in
Wheel Type
Type 1 - Straight Wheel, Type 1 - Straight Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data