Champion Cutting Tool 308M-6X1-P
Champion Cutting Tool
308M-6X1-P
Hand Tap - 308M Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03668977
MFR #308M-6X1-P
Quote Required
This product requires a Quote Request
Hand Tap - 308M Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03668977
MFR #308M-6X1-P
Champion Cutting Tool 308M-6X1-P
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 308M Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M6 x 1 Thread Size, Metric Coarse, Right Hand Direction
MI ITEM #03668977
MFR #308M-6X1-P

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
308M-6X1-P METRIC HAND TAP

Specifications

Chamfer
Plug, Plug
Coolant Delivery
External
Extended Neck
Does Not Have an Extended Neck
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
2-1/2 in
Series
308M
Shank Diameter
6.3 mm
Thread Direction
Right Hand, Right Hand
Thread Length
1 in, 1 in
Thread Limit/Fit
D5, D5
Thread Size
M6 x 1, M6 x 1
Thread Standard
Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data