Motion
16PD04201SFBA

ALBION INDUSTRIES
16PD04201SFBA

Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 700 lbs Load Capacity
MI ITEM #03701404
MFR #16PD04201SFBA
List Price$114.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16PD04201SFBA

Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 700 lbs Load Capacity
MI ITEM #03701404
MFR #16PD04201SFBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.86/each for your price

Overview

Mfr description
16PD04201SFBA 4X2 POL URA SWL CASTER

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    4.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    700 lbs
  • Mount Height
    5.6250 in
  • Swivel Lead Length
  • Brake Type
    FBA Face Brake (FBA)
  • Tread Width
    2.0000 in
  • Hardness
    60 Shore D
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Polyurethane
  • Series
    16
  • Swivel Radius
    4.0800 in
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PD - Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text