Motion
16PM05228R
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1000 lbs Load Capacity
MI ITEM #03701487
MFR #16PM05228R
List Price$102.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1000 lbs Load Capacity
MI ITEM #03701487
MFR #16PM05228R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.36/each for your price

Overview

Mfr description
16PM05228R 5X2 POL URA RID CASTER TOP

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    5.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1000 lbs
  • Mount Height
    6.5000 in
  • Tread Width
    2.0000 in
  • Hardness
    95 Shore A
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Precision Ball
  • Wheel Material Type
    Polyurethane
  • Series
    16
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PM - Round Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text