Lakeland Industries C8201
Lakeland Industries
C8201
SafeGard General Purpose Shirt - Snap Front, Long Sleeve, Polypropylene Material, 2X-Large Size, White Color
MI ITEM #03734366
MFR #C8201
Quote Required
This product requires a Quote Request
SafeGard General Purpose Shirt - Snap Front, Long Sleeve, Polypropylene Material, 2X-Large Size, White Color
MI ITEM #03734366
MFR #C8201
Lakeland Industries C8201
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeGard General Purpose Shirt - Snap Front, Long Sleeve, Polypropylene Material, 2X-Large Size, White Color
MI ITEM #03734366
MFR #C8201

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
C8201-2XL SHIRT WHITE

Specifications

Approval Listing/Regulations
ASTM D3776, ASTM D5034, ASTM D5733
Color
White, White
Garment Use
General Purpose, General Purpose
Material
Polypropylene, Polypropylene
Material Weight
1-1/2 oz/yd²
Product Line
SafeGard
Seam
Serged
Shirt Style
Snap Front, Snap Front
Size
2X-Large, 2X-Large
Sleeve Style
Long Sleeve, Long Sleeve
Pattern
None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data