1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
NTN
MR1312
Inner Ring w/ One Rib, No Rollers
MI ITEM #
03735924
MFR #
MR1312
List Price
$88.12
/each
Qty
List Price
$88.12
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Bearing Rings
NTN MR1312
NTN
MR1312
Inner Ring w/ One Rib, No Rollers
MI ITEM #
03735924
MFR #
MR1312
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
MR1312
Inner Ring w/ One Rib, No Rollers
MI ITEM #
03735924
MFR #
MR1312
Availability:
Factory Order
List Price
$88.12
/each
Sign in
for your price
Qty
List Price
$88.12
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
MR1312 CYLINDRICAL ROLLER BRG
Specifications
Bearing Material
Hardened Alloy Steel
Bore Diameter
2.3622 in
Bore Type
Round
Cage Material
None
Closure Type
Open
Fillet Radius
2.540 mm
Finish/Coating
Uncoated
Flanges
(1) Inner Ring
Manufacturer Product Page
Click here
Manufacturer UPC Number
4547359103243
Material
Hardened Alloy Steel, Hardened Alloy Steel
Operating Temperature Range
-40 to 120 ºC
Outside Diameter
3.0531 in
Overall Width
1.2205 in
Precision Rating
ISO Class 0
Weight
1.06 lbs
Product Type
Inner Rings
Bearing Type
Inner Rings
Bore Diameter
2.3622 in, 2.3622 in
Internal Clearance
CN
Number of Rows
1
Outer Ring Width
31 mm
Outside Diameter
3.0531 in
Overall Width
1.2205 in
Series
MR
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
NTN Cold Rolling
NTN Cold Rolling
NTN Sentinel Series Food and Beverage Solutions
NTN Sentinel Series Food and Beverage Solutions
NTN's SFCW Bearing Units Successfully Quadruple Uptime by Reducing Contamination
NTN's SFCW Bearing Units Successfully Quadruple Uptime by Reducing Contamination
NTN's LLU Seals Expected to Triple Uptime at Cold Rolling Mill
NTN's LLU Seals Expected to Triple Uptime at Cold Rolling Mill
MORE RESOURCES
NTN's Bower Type E Bearing Unit Success Story
NTN's Bower Type E Bearing Unit Success Story
NTN Successfully Improves Production Output at Copper Tube Manufacturer
NTN Successfully Improves Production Output at Copper Tube Manufacturer by Redesigning Pilger Mill
See all resources