Dunlop Protective Footwear 71020
Dunlop Protective Footwear
71020
Chemical Coverall - X-Large
MI ITEM #03755208
MFR #71020
List Price
$109.06
/each
List Price
$109.06
/each
Chemical Coverall - X-Large
MI ITEM #03755208
MFR #71020
Dunlop Protective Footwear 71020
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Coverall - X-Large
MI ITEM #03755208
MFR #71020

Availability:
Factory Order
List Price
$109.06
/each
List Price
$109.06
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
71020-XL COVERALL CHEMTEX

Specifications

Garment Use
Chemical
Chest Size
58 in
Size
XL
Product Line
Chemtex
Color
Green
Cuff Style
Take-Up Snaps
Ankle Style
Take-Up Snaps
Hood Included
Yes
Flame Resistance
Flame Resistant Garment
Material
Nylon/Polyester/PVC
Number of Pockets
1
High Visibility
Not a High Visibility Garment
Cold Weather Usage
Not Appropriate for Cold Weather
Approval Listing/Regulations
ASTM D6413
UNSPSC
46181503
Color
Green
Size
X-Large

Compliance & Safety Data

Click on an icon to learn more