Power Team (SPX) J109T
Power Team (SPX)
J109T
Standard Toe Jack - 11 ton, 9-1/4 in Stroke, 1-1/16 in Retracted Toe Height, 13 in Extended Top Height
MI ITEM #03760988
MFR #J109T
List Price
$5,654.94
/each
List Price
$5,654.94
/each
Standard Toe Jack - 11 ton, 9-1/4 in Stroke, 1-1/16 in Retracted Toe Height, 13 in Extended Top Height
MI ITEM #03760988
MFR #J109T
Power Team (SPX) J109T
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Toe Jack - 11 ton, 9-1/4 in Stroke, 1-1/16 in Retracted Toe Height, 13 in Extended Top Height
MI ITEM #03760988
MFR #J109T

Availability:
Factory Order
List Price
$5,654.94
/each
List Price
$5,654.94
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J109T TOE LIFT JACK, 11 TON
  • Get under equipment with minimal ground clearance
  • With lifting points on the toe and on the top, these extremely rugged jacks are ideal for machine lifting, rigging, lift truck service and much more
  • All jacks operate both vertically and horizontally
  • Base, toe and pumping assembly swivel independently, allowing the jack to work in confined areas

Specifications

Base Dimensions
6-3/4 x 6-3/4 in
Extended Toe Height
10-3/8 in
Handle Effort at Rated Capacity
88 lb, 88 lb
Includes
Carry Handle
Pump Handle Length
17-3/4 in
Retracted Toe Height
1-1/16 in
Product Type
Toe Jacks
Load Capacity
11 ton
Retracted Height
16.5000 in - 16-1/2 in
Extended Height
13.0000 in - 13 in
Stroke
9.2500 in - 9-1/4 in
Strokes to Extend Piston at Max Load Capacity
13.0000 in - 13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data