Seco Tools LLC 04935
Seco Tools LLC
04935
T350M Grade TiCN/Al2O3 coated Neutral Cut SEMX-Style Milling Insert, Square Shaped, 0.187" thick
MI ITEM #03764855
MFR #04935
List Price
$39.98
/each
List Price
$39.98
/each
T350M Grade TiCN/Al2O3 coated Neutral Cut SEMX-Style Milling Insert, Square Shaped, 0.187" thick
MI ITEM #03764855
MFR #04935
Seco Tools LLC 04935
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T350M Grade TiCN/Al2O3 coated Neutral Cut SEMX-Style Milling Insert, Square Shaped, 0.187" thick
MI ITEM #03764855
MFR #04935

Availability:
In stock
List Price
$39.98
/each
List Price
$39.98
/each
Shipping
Shipping

Overview

Mfr Description
04935 SEMX1204AFTN-M15

Specifications

Finish Coating
TiCN/Al2O3, TiCN/Al2O3
Full Insert Style Code
SEMX 43AFTN-M15
Length
1/2 in, 1/2 in
Manufacturer Grade
T350M, T350M
Rake
Positive
Thickness
0.187 in, 0.187 in
Width
1/2 in, 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data