Motion
KHL-2NPT-3333-NC

HYDAC CORP
KHL-2NPT-3333-NC

02083108 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 1500 psi Max, Inline Threaded, Stainless Steel Body, Pneumatically Operated
MI ITEM #03780928
MFR #KHL-2NPT-3333-NC
List Price$1,531.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHL-2NPT-3333-NC

02083108 2-Way Pneumatically Operated Ball Valve - Pneumatically Operated - Single Acting, 2-Way, 1500 psi Max, Inline Threaded, Stainless Steel Body, Pneumatically Operated
MI ITEM #03780928
MFR #KHL-2NPT-3333-NC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,531.04/each for your price

Overview

Mfr description
KHL-2NPT-3333-NC
  • Compact direct mount assembly / Saves space since there is no bracket
  • High CV / Less restriction (low pressure drop)
  • No stem packing to adjust / Reduces maintenance

Specifications

  • Control Type
    Pneumatically Operated - Single Acting
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1500 psi
  • Port Size
    2 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Pneumatically Operated
  • Actuation
    Spring Return - Normally Closed
  • O Ring Material
    PTFE/FPM
  • Spindle Ball Seal Material
    PTFE
  • Ball Material
    Stainless Steel
  • Min Operating Temperature
    -30 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    400 °F
  • Series
    KHL
  • Overall Length
    13.92 in
  • Overall Width
    3.51 in
  • Manufacturer Catalog Number
    02083108
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text