Overview
Mfr description
HRZ 3 KP 9.5-9.5 PP
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size3/8 in Tube – 3/8 in Tube
- Clamp Bore Sizes0.37 in – 0.37 in
- Clamp Body Size3
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
- Manufacturer Catalog Number03117737
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data