Lakeland Industries C8201
Lakeland Industries
C8201
SafeGard General Purpose Shirt - Snap Front, Long Sleeve, Polypropylene Material, 3X-Large Size, White Color
MI ITEM #03789984
MFR #C8201
Quote Required
This product requires a Quote Request
SafeGard General Purpose Shirt - Snap Front, Long Sleeve, Polypropylene Material, 3X-Large Size, White Color
MI ITEM #03789984
MFR #C8201
Lakeland Industries C8201
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeGard General Purpose Shirt - Snap Front, Long Sleeve, Polypropylene Material, 3X-Large Size, White Color
MI ITEM #03789984
MFR #C8201

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
C8201 SHIRT 3XL (50 PER CASE)

Specifications

Approval Listing/Regulations
ASTM D3776, ASTM D5034, ASTM D5733
Color
White, White
Garment Use
General Purpose, General Purpose
Material
Polypropylene, Polypropylene
Material Weight
1-1/2 oz/yd²
Product Line
SafeGard
Seam
Serged
Shirt Style
Snap Front, Snap Front
Size
3X-Large, 3X-Large
Sleeve Style
Long Sleeve, Long Sleeve
Pattern
None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data