1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Columbus McKinnon
671410
Hoist Chain - 0.1875 in Chain, 800 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #
03803087
MFR #
671410
List Price
$513.99
/each
Qty
List Price
$513.99
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Lifting Equipment
Hoists
Hoist Chain
Columbus McKinnon 671410
Columbus McKinnon
671410
Hoist Chain - 0.1875 in Chain, 800 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #
03803087
MFR #
671410
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Columbus McKinnon
671410
Hoist Chain - 0.1875 in Chain, 800 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #
03803087
MFR #
671410
Availability:
Factory Order
List Price
$513.99
/each
Sign in
for your price
Qty
List Price
$513.99
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
671410 CHAIN GR-30 3/16" 250FT PAIL ZIN
Specifications
Chain Grade
Grade 30, Grade 30
Chain Size
0.1875 in - 3/16 in
Compatible Hoist Type
CM Hoist
Inside Link Length
0.9700 in
Inside Link Width
0.4500 in
Links Per Foot or Meter
12.4 /ft
Manufacturer Product Page
Click here
Overall Length
250 ft
Weight per Foot
0.40 lb
Working Load Limit
800 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data