1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
System Plast
LGS-4FPAC-24
Pillow Block Housing - Solid Pillow Block, Polyamide
MI ITEM #
03823295
MFR #
LGS-4FPAC-24
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Housings
System Plast LGS-4FPAC-24
System Plast
LGS-4FPAC-24
Pillow Block Housing - Solid Pillow Block, Polyamide
MI ITEM #
03823295
MFR #
LGS-4FPAC-24
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
System Plast
LGS-4FPAC-24
Pillow Block Housing - Solid Pillow Block, Polyamide
MI ITEM #
03823295
MFR #
LGS-4FPAC-24
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
LGS-4FPAC-24 4B FLG BRG 1-1/2
Specifications
Bolt Center-to-Center Length
3.2700 in
Bore Diameter
1.5000 in, 1.5000 in
Compatible Bearing Type
Flange Bearing
Compatible Bore Diameter
1.5000 in - 1-1/2 in
Finish/Coating
Uncoated
Housing Construction
Solid
Housing Material
Polyamide, Polyamide
Includes
Insert
Overall Height
4.4000 in
Overall Length
2.5600 in
Overall Width
4.4000 in
Series
LGS
Weight
1.64 lbs
Product Type
Pillow Block Housings
Bearing Type
Pillow Block Housings
Bolt Center-to-Center Length
3.2700 in, 3.2700 in
Compatible Bore Diameter
1.5000 in, 1.5000 in
Housing Construction
Solid, Solid
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data