Bisco Ind CEM-1/2
Bisco Ind
CEM-1/2
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 1 in Length of Cut
MI ITEM #03854996
MFR #CEM-1/2
Quote Required
This product requires a Quote Request
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 1 in Length of Cut
MI ITEM #03854996
MFR #CEM-1/2
Bisco Ind CEM-1/2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - CEM Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 1 in Length of Cut
MI ITEM #03854996
MFR #CEM-1/2

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CEM-1/2 2 FLUTE SINGLE END MILL

Specifications

Mill Diameter
0.5000 in - 1/2 in
Mill Material
Carbide
Finish/Coating
Uncoated
Length of Cut
1.0000 in - 1 in
Number of Flutes
2
Shank Diameter
1/2 in
Single or Double End
Single
Straight or Spiral Flute
Spiral
Extended Reach
None
Miniature End Mill
No
Keyway Mill
No
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Overall Length
3 in
Shank Type
Plain Round
Series
CEM
Cutting Direction
Right Hand Cut
Coolant Delivery
External
Spiral Direction
Right Hand Spiral

Compliance & Safety Data

Click on an icon to learn more