1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Brady
105716
Group Lockout Boxe - Portable, Steel Material, 17 Max Padlocks
MI ITEM #
03861947
MFR #
105716
List Price
$448.80
/each
Qty
List Price
$448.80
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Safety
Lockout-Tagout Devices & Supplies
Group Lockout Boxes
Brady 105716
Brady
105716
Group Lockout Boxe - Portable, Steel Material, 17 Max Padlocks
MI ITEM #
03861947
MFR #
105716
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brady
105716
Group Lockout Boxe - Portable, Steel Material, 17 Max Padlocks
MI ITEM #
03861947
MFR #
105716
Availability:
Factory Order
List Price
$448.80
/each
Sign in
for your price
Qty
List Price
$448.80
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
105716 METAL STORAGE LOCK BOX,SMALL,RED
Specifications
Mounting
Portable
Number of Windows
1
Maximum Number of Padlocks
17
Body Material
Steel
Color
Red
Height
12.5000 in - 12-1/2 in
Width
7.5000 in - 7-1/2 in
Depth
6.0000 in - 6 in
Message
Group Lock Box Lock Out For Safety
Message Language
English
Finish/Coating
Powder Coated
Window Material
Lexan
Standards Met
ANSI Z244, OSHA 29 CFR 1910.147
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more