Motion
FG105400 BLA

Rubbermaid
FG105400 BLA

Hopper - Stationary, Medium Density Polyethylene Material, 1/2 yd³ Hopper Capacity
MI ITEM #03864310
MFR #FG105400 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG105400 BLA

Hopper - Stationary, Medium Density Polyethylene Material, 1/2 yd³ Hopper Capacity
MI ITEM #03864310
MFR #FG105400 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG105400BLA 1/2 YD DUMPER

Specifications

  • Hopper Capacity
    1/2 yd³
  • Construction Process
    Rotational Molded
  • Wheeled Or Stationary
    Stationary
  • Hopper Body Material
    Medium Density Polyethylene
  • Hopper Operation Features
    Forkliftable, Self-Dumping
  • Color
    Black
  • Hopper Height
    40 in
  • Hopper Length
    55 in
  • Hopper Width
    26-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text