Rubbermaid FG353600WHT
Rubbermaid
FG353600WHT
Brute® Garbage Receptacle - Polyethylene, Square, 40 gal, White, 23-1/2 in Wide, 28-3/4 in High, 23-1/2 in Long
MI ITEM #03867115
MFR #FG353600WHT
Quote Required
This product requires a Quote Request
Rubbermaid
FG353600WHT
Brute® Garbage Receptacle - Polyethylene, Square, 40 gal, White, 23-1/2 in Wide, 28-3/4 in High, 23-1/2 in Long
MI ITEM #03867115
MFR #FG353600WHT
Rubbermaid FG353600WHT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG353600WHT

Brute® Garbage Receptacle - Polyethylene, Square, 40 gal, White, 23-1/2 in Wide, 28-3/4 in High, 23-1/2 in Long
MI ITEM #03867115
MFR #FG353600WHT

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FG353600WHT SQ BRUTE 40 GAL

Specifications

Capacity
40 gal
Color/Finish
White
Industry Standards Met
NSF #2, NSF #21
Material
Polyethylene
Meets Industry Standards By
USDA, NSF, UV
Receptacle Type
Garbage Receptacle
Shape
Square
Wheeled or Stationary
Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data