Rubbermaid FG572100 WHT
Rubbermaid
FG572100 WHT
Garbage Can - High Density Polyethylene, Polypropylene, Round, 4 qt, White, 7-3/4 in High
MI ITEM #03867600
MFR #FG572100 WHT
List Price
$14.75
/each
List Price
$14.75
/each
Rubbermaid
FG572100 WHT
Garbage Can - High Density Polyethylene, Polypropylene, Round, 4 qt, White, 7-3/4 in High
MI ITEM #03867600
MFR #FG572100 WHT
Rubbermaid FG572100 WHT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG572100 WHT

Garbage Can - High Density Polyethylene, Polypropylene, Round, 4 qt, White, 7-3/4 in High
MI ITEM #03867600
MFR #FG572100 WHT

Availability:
In stock
List Price
$14.75
/each
List Price
$14.75
/each
Shipping
Shipping

Overview

Mfr Description
FG572100WHT 4 QT ROUND STORAGE CONTAINER

Specifications

Capacity
4 qt
Color/Finish
White
Diameter
8-1/2 in
Industry Standards Met
NSF #2
Material
Polypropylene, High Density Polyethylene
Meets Industry Standards By
NSF
Shape
Round
Wheeled or Stationary
Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data