Rubbermaid FG843088BLA
Rubbermaid
FG843088BLA
Ranger Recycling Container - Polyethylene, Square, 35 gal, Black, 21-1/2 in Wide, 41 in High, 21-1/2 in Long
MI ITEM #03870724
MFR #FG843088BLA
List Price
$888.75
/each
List Price
$888.75
/each
Rubbermaid
FG843088BLA
Ranger Recycling Container - Polyethylene, Square, 35 gal, Black, 21-1/2 in Wide, 41 in High, 21-1/2 in Long
MI ITEM #03870724
MFR #FG843088BLA
Rubbermaid FG843088BLA
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG843088BLA

Ranger Recycling Container - Polyethylene, Square, 35 gal, Black, 21-1/2 in Wide, 41 in High, 21-1/2 in Long
MI ITEM #03870724
MFR #FG843088BLA

Availability:
In stock
List Price
$888.75
/each
List Price
$888.75
/each
Shipping
Shipping

Overview

Mfr Description
FG843088BLA 35 GAL RANGER CONTAINER

Specifications

Capacity
35 gal
Color/Finish
Black
Material
Polyethylene
Meets Industry Standards By
UL, FM, CSFM
Receptacle Type
Recycling Container
Shape
Square
Wheeled or Stationary
Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data