Rubbermaid FGA11206OR00
Rubbermaid
FGA11206OR00
Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Orange
MI ITEM #03871429
MFR #FGA11206OR00
Quote Required
This product requires a Quote Request
Rubbermaid
FGA11206OR00
Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Orange
MI ITEM #03871429
MFR #FGA11206OR00
Rubbermaid FGA11206OR00
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGA11206OR00

Finish Mop Head - Looped End, Cotton, Synthetic Yarn Material, Color: Orange
MI ITEM #03871429
MFR #FGA11206OR00

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FGA11206OR00

Specifications

Mop Type
Finish Mop
Mop Head Type
Looped End
Mop Head Material
Synthetic Yarn, Cotton
Mop Head Band Option
Fantail
Mop Head Color
Orange
Mop Head Band Color
Green
Mop Head Band Size
1 in

Compliance & Safety Data

Click on an icon to learn more