Rubbermaid FGF56600BL00
Rubbermaid
FGF56600BL00
Deck Mop Head - Cut End, Cotton, Rayon Material, Color: Blue, Connector Type: Screwflat
MI ITEM #03871755
MFR #FGF56600BL00
Quote Required
This product requires a Quote Request
Rubbermaid
FGF56600BL00
Deck Mop Head - Cut End, Cotton, Rayon Material, Color: Blue, Connector Type: Screwflat
MI ITEM #03871755
MFR #FGF56600BL00
Rubbermaid FGF56600BL00
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGF56600BL00

Deck Mop Head - Cut End, Cotton, Rayon Material, Color: Blue, Connector Type: Screwflat
MI ITEM #03871755
MFR #FGF56600BL00

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FGF56600BL00 DURA PRO BLEND 16 OZ BLUE

Specifications

Approximate Head Weight
16 oz
Connector Type
Screwflat
Mop Head Color
Blue
Mop Head Material
Rayon, Cotton
Mop Head Type
Cut End
Mop Type
Deck Mop
Ply
4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data