Motion
SCAF-STSI593

BRADY
SCAF-STSI593

SCAFFTAG Inserts, SCAFFOLD RELEASED FOR ACCESS, Green on White, 7.625" H x 3.125" W
MI ITEM #03876576
MFR #SCAF-STSI593
Your Price$293.93/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SCAF-STSI593

SCAFFTAG Inserts, SCAFFOLD RELEASED FOR ACCESS, Green on White, 7.625" H x 3.125" W
MI ITEM #03876576
MFR #SCAF-STSI593

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$293.93/pk(List $564.35)

Overview

Mfr description
SCAF-STSI593 SCAFFTAG STANDARD INSERTS

Specifications

  • Type
    Inspection & Repair Tag
  • Material
    Polyester
  • Height
    7-5/8 in
  • Number Of Sides
    2
  • Width
    3-1/4 in
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Green
  • Grommet Material
    No Grommet
  • Standards Met
    ISO9000
  • Message Subject
    Non-Specific Inspection Record
  • Language
    English
  • UPC_NO
    75447314259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text