Brady 30422
Brady
30422
Printing Label - Polyamide Material, Thermal Transfer, 0.65 in Print Width, 0.2 in Print Height, 10000 Total Labels
MI ITEM #03878446
MFR #30422
List Price
$1,033.19
/roll
List Price
$1,033.19
/roll
Brady
30422
Printing Label - Polyamide Material, Thermal Transfer, 0.65 in Print Width, 0.2 in Print Height, 10000 Total Labels
MI ITEM #03878446
MFR #30422
Brady 30422
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brady
30422

Printing Label - Polyamide Material, Thermal Transfer, 0.65 in Print Width, 0.2 in Print Height, 10000 Total Labels
MI ITEM #03878446
MFR #30422

Availability:
Factory Order
List Price
$1,033.19
/roll
List Price
$1,033.19
/roll
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
THT-14-718-10 0.650 IN X 0.200 IN

Specifications

Print Technology
Thermal Transfer
Printable Area Width
0.6500 in
Printable Area Height
0.2000 in
Number of Labels
10000
Material
Polyamide
Adhesive Type
Self-Adhesive
Color
White
Minimum Service Temperature
-94 °F °F
Maximum Service Temperature
+212 °F °F
For Use With Printer
BBP81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Tagus T200, Tagus T300, Thermal Transfer Printers, Brady 1244, Brady 1344, IP300, IP600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data