Eagle Taptek 1090-036-I
Eagle Taptek
1090-036-I
Reduced Shank Drill Bit - 9/16 in, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03885539
MFR #1090-036-I
Quote Required
This product requires a Quote Request
Eagle Taptek
1090-036-I
Reduced Shank Drill Bit - 9/16 in, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03885539
MFR #1090-036-I
Eagle Taptek 1090-036-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
1090-036-I

Reduced Shank Drill Bit - 9/16 in, High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03885539
MFR #1090-036-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1090-036-I 9/16, 1/2" SHK DRILLBIT

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Double Margin
No
Drill Bit Size
9/16 in, 9/16 in
Finish/Coating
Uncoated, Uncoated
Flute Length
3 in, 3 in
Material
High Speed Steel, High Speed Steel
Overall Length
6 in, 6 in
Series
1090
Shank Diameter
1/2 in, 1/2 in
Shank Type
Plain Round, Plain Round
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Product Type
Reduced Shank Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data