Eagle Taptek C1090-050-I
Eagle Taptek
C1090-050-I
Reduced Shank Drill Bit - 25/32 in, Cobalt High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03885588
MFR #C1090-050-I
Quote Required
This product requires a Quote Request
Eagle Taptek
C1090-050-I
Reduced Shank Drill Bit - 25/32 in, Cobalt High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03885588
MFR #C1090-050-I
Eagle Taptek C1090-050-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
C1090-050-I

Reduced Shank Drill Bit - 25/32 in, Cobalt High Speed Steel Material, Uncoated Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03885588
MFR #C1090-050-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
C1090-050-I 25/32 CBLT 1/2" SHK DRILLBI

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Double Margin
No
Drill Bit Size
25/32 in, 25/32 in
Finish/Coating
Uncoated, Uncoated
Flute Length
3 in, 3 in
Material
Cobalt High Speed Steel, Cobalt High Speed Steel
Overall Length
6 in, 6 in
Series
C1090
Shank Diameter
1/2 in, 1/2 in
Shank Type
Plain Round, Plain Round
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Product Type
Reduced Shank Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data