Eagle Taptek TAC40-027-I
Eagle Taptek
TAC40-027-I
Jobber Length Drill Bit - TAC40 Series, 27/64 in, 3-15/16 in Flute, 118 ° Point Angle, 5-3/8 in OAL
MI ITEM #03885716
MFR #TAC40-027-I
Quote Required
This product requires a Quote Request
Eagle Taptek
TAC40-027-I
Jobber Length Drill Bit - TAC40 Series, 27/64 in, 3-15/16 in Flute, 118 ° Point Angle, 5-3/8 in OAL
MI ITEM #03885716
MFR #TAC40-027-I
Eagle Taptek TAC40-027-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
TAC40-027-I

Jobber Length Drill Bit - TAC40 Series, 27/64 in, 3-15/16 in Flute, 118 ° Point Angle, 5-3/8 in OAL
MI ITEM #03885716
MFR #TAC40-027-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TAC40-027-I 27/64 JOBBER DRILLBIT

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Double Margin
No
Drill Bit Size
27/64 in, 27/64 in
Finish/Coating
Oxide, Oxide
Flute Length
3-15/16 in, 3-15/16 in
Overall Length
5-3/8 in
Parabolic Flutes
No, No
Point Angle
118 °, 118 °
Series
TAC40
Shank Diameter
27/64 in
Shank Type
Plain Round, Plain Round
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Product Type
Jobber Length Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data