Eagle Taptek HT-3750-16-P-I
Eagle Taptek
HT-3750-16-P-I
Hand Tap - HT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #03885817
MFR #HT-3750-16-P-I
Quote Required
This product requires a Quote Request
Eagle Taptek
HT-3750-16-P-I
Hand Tap - HT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #03885817
MFR #HT-3750-16-P-I
Eagle Taptek HT-3750-16-P-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
HT-3750-16-P-I

Hand Tap - HT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #03885817
MFR #HT-3750-16-P-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HT-3750-16-P-I 3/8-16,HSS PLUG TAP

Specifications

Chamfer
Plug, Plug
Coolant Delivery
External
Extended Neck
Does Not Have an Extended Neck
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Series
HT
Thread Direction
Right Hand, Right Hand
Thread Limit/Fit
H3, H3
Thread Size
3/8 – 16, 3/8 – 16
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data