Eagle Taptek HT-10000-8-T-I
Eagle Taptek
HT-10000-8-T-I
Hand Tap - HT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1 – 8 Thread Size, UNC, Right Hand Direction
MI ITEM #03885847
MFR #HT-10000-8-T-I
Quote Required
This product requires a Quote Request
Eagle Taptek
HT-10000-8-T-I
Hand Tap - HT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1 – 8 Thread Size, UNC, Right Hand Direction
MI ITEM #03885847
MFR #HT-10000-8-T-I
Eagle Taptek HT-10000-8-T-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
HT-10000-8-T-I

Hand Tap - HT Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1 – 8 Thread Size, UNC, Right Hand Direction
MI ITEM #03885847
MFR #HT-10000-8-T-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HT-10000-8-T-I 1"-8,HSS TAPER TAP

Specifications

Chamfer
Taper, Taper
Coolant Delivery
External
Extended Neck
Does Not Have an Extended Neck
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Series
HT
Thread Direction
Right Hand, Right Hand
Thread Limit/Fit
H4, H4
Thread Size
1 – 8, 1 – 8
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data