Eagle Taptek SP-2500-28-I
Eagle Taptek
SP-2500-28-I
Spiral Point Tap - SP Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03885855
MFR #SP-2500-28-I
Quote Required
This product requires a Quote Request
Eagle Taptek
SP-2500-28-I
Spiral Point Tap - SP Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03885855
MFR #SP-2500-28-I
Eagle Taptek SP-2500-28-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
SP-2500-28-I

Spiral Point Tap - SP Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03885855
MFR #SP-2500-28-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SP-2500-28-I 1/4-28,SPIRAL PNT TAP

Specifications

Chamfer
Plug, Plug
Extended Neck
Does Not Have an Extended Neck
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
2, 2
Series
SP
Thread Limit/Fit
H3, H3
Thread Size
1/4 – 28, 1/4 – 28
Thread Standard
UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data