Eagle Taptek SP-10000-8-I
Eagle Taptek
SP-10000-8-I
Spiral Point Tap - SP Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 1 – 8 Thread Size, UNC
MI ITEM #03885865
MFR #SP-10000-8-I
Quote Required
This product requires a Quote Request
Eagle Taptek
SP-10000-8-I
Spiral Point Tap - SP Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 1 – 8 Thread Size, UNC
MI ITEM #03885865
MFR #SP-10000-8-I
Eagle Taptek SP-10000-8-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
SP-10000-8-I

Spiral Point Tap - SP Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, 1 – 8 Thread Size, UNC
MI ITEM #03885865
MFR #SP-10000-8-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SP-10000-8-I 1"-8,SPIRAL PNT TAP

Specifications

Chamfer
Plug, Plug
Extended Neck
Does Not Have an Extended Neck
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
3, 3
Series
SP
Thread Limit/Fit
H4, H4
Thread Size
1 – 8, 1 – 8
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data