Eagle Taptek CPT-3750-18-I
Eagle Taptek
CPT-3750-18-I
Pipe Tap - CPT Series, Carbon Steel Material, Uncoated Finish/Coating, 3/8 – 18 Thread Size, NPT
MI ITEM #03885869
MFR #CPT-3750-18-I
Quote Required
This product requires a Quote Request
Eagle Taptek
CPT-3750-18-I
Pipe Tap - CPT Series, Carbon Steel Material, Uncoated Finish/Coating, 3/8 – 18 Thread Size, NPT
MI ITEM #03885869
MFR #CPT-3750-18-I
Eagle Taptek CPT-3750-18-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
CPT-3750-18-I

Pipe Tap - CPT Series, Carbon Steel Material, Uncoated Finish/Coating, 3/8 – 18 Thread Size, NPT
MI ITEM #03885869
MFR #CPT-3750-18-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CPT-3750-18-I 3/8-18, CARBON PIPE TAP

Specifications

Finish/Coating
Uncoated, Uncoated
Interrupted Thread
Not Interrupted, Not Interrupted
Material
Carbon Steel, Carbon Steel
Series
CPT
Tap Type
Straight Flute, Straight Flute
Thread Size
3/8 – 18
Thread Standard
NPT, NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data