Eagle Taptek PT-10000-115-I
Eagle Taptek
PT-10000-115-I
Pipe Tap - PT Series, High Speed Steel Material, Uncoated Finish/Coating, 1 – 11-1/2 Thread Size
MI ITEM #03885907
MFR #PT-10000-115-I
Quote Required
This product requires a Quote Request
Eagle Taptek
PT-10000-115-I
Pipe Tap - PT Series, High Speed Steel Material, Uncoated Finish/Coating, 1 – 11-1/2 Thread Size
MI ITEM #03885907
MFR #PT-10000-115-I
Eagle Taptek PT-10000-115-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
PT-10000-115-I

Pipe Tap - PT Series, High Speed Steel Material, Uncoated Finish/Coating, 1 – 11-1/2 Thread Size
MI ITEM #03885907
MFR #PT-10000-115-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
PT-10000-115-I 1" -- 11-1/2, PIPE TAP

Specifications

Finish/Coating
Uncoated, Uncoated
Interrupted Thread
Not Interrupted, Not Interrupted
Material
High Speed Steel, High Speed Steel
Series
PT
Tap Type
Straight Flute, Straight Flute
Thread Size
1 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data