Eagle Taptek S300-024-I
Eagle Taptek
S300-024-I
Jobber Length Drill Bit - S300 Series, 3/8 in, Cobalt High Speed Steel Material, 3-5/8 in Flute, 135 ° Point Angle, 5 in OAL
MI ITEM #03886038
MFR #S300-024-I
Quote Required
This product requires a Quote Request
Eagle Taptek
S300-024-I
Jobber Length Drill Bit - S300 Series, 3/8 in, Cobalt High Speed Steel Material, 3-5/8 in Flute, 135 ° Point Angle, 5 in OAL
MI ITEM #03886038
MFR #S300-024-I
Eagle Taptek S300-024-I
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Eagle Taptek
S300-024-I

Jobber Length Drill Bit - S300 Series, 3/8 in, Cobalt High Speed Steel Material, 3-5/8 in Flute, 135 ° Point Angle, 5 in OAL
MI ITEM #03886038
MFR #S300-024-I

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
S300-024-I 3/8,COBALT JOBBER DRILLBIT

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Double Margin
No
Drill Bit Size
3/8 in, 3/8 in
Flute Length
3-5/8 in, 3-5/8 in
Material
Cobalt High Speed Steel, Cobalt High Speed Steel
Overall Length
5 in
Parabolic Flutes
No, No
Point Angle
135 °, 135 °
Point Type
Split Point, Split Point
Series
S300
Shank Diameter
3/8 in
Shank Type
Plain Round, Plain Round
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Product Type
Jobber Length Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data