Motion
4LOC X50FT

GATES RUBBER CO
4LOC X50FT

LOC Lock-On Hydraulic Hose - 1/4 in ID, 0.52 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Textile Cover, Nitrile (Type C) Tube
MI ITEM #03893370
MFR #4LOC X50FT
Your Price$335.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4LOC X50FT

LOC Lock-On Hydraulic Hose - 1/4 in ID, 0.52 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Textile Cover, Nitrile (Type C) Tube
MI ITEM #03893370
MFR #4LOC X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$335.44/each(List $385.74)

Overview

Mfr description
4LOC X 50FT LOCK-ON HOSE 86691

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053342338
  • Working Pressure
    300 psi / 20.7 bar
  • Burst Pressure
    1200 psi / 82.7 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Textile
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -40 to 250 °F
  • UPC_NO
    072053342338
  • Color
    Black
  • Minimum Bend Radius
    3 in / 76.2 mm
  • Dash Size
    4
  • Physical Resistance
    Mildew, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    SAE
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    50 ft / 15 m
  • Weight
    4.56 lbs
  • Manufacturer Catalog Number
    43194935
  • Hose Dash Size
    4
  • Cover Type
    Standard
  • Trademark
    LOC Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Gates LOC Lock-On Hose is ideal for petroleum-based hydraulic oils, glycol anti–freeze compounds, water, engine lubricating oils and air. Lock–On hose and couplings are NOT recommended for vibration or pressure surge applications, such as permanent piping in residential or commercial buildings.
  • Reinforcement Type
    1-braid, textile
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text