Zephyr Manufacturing 13236
Zephyr Manufacturing
13236
Dust Mop - Material: Cotton Yarn, 3-1/2 in Wide
MI ITEM #03897732
MFR #13236
Quote Required
This product requires a Quote Request
Dust Mop - Material: Cotton Yarn, 3-1/2 in Wide
MI ITEM #03897732
MFR #13236
Zephyr Manufacturing 13236
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dust Mop - Material: Cotton Yarn, 3-1/2 in Wide
MI ITEM #03897732
MFR #13236

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
13236 3-1/2X36" UTILITY+ DUST MOP 6-PK

Specifications

Disposable
Reusable
Dust Mop Mitt Material
Cotton Duck Canvas
Dust Mop Product Type
Dust Mop
Dust Mop/Dust Mop Head Length
36 in
Dust Mop/Dust Mop Head Material
Cotton Yarn
Dust Mop/Dust Mop Head Width
3-1/2 in
Dust Mop/Mop Head Style
Nylon Ties

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data