1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Filtration Manufacturing
0101-20252
0101-20252 FIBERGLASS PANEL 20X25X2
MI ITEM #
03907164
MFR #
0101-20252
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Heating & Cooling
Air Filters & Filter Media
Fiberglass Panel Filters
Filtration Manufacturing 0101-20252
Filtration Manufacturing
0101-20252
0101-20252 FIBERGLASS PANEL 20X25X2
MI ITEM #
03907164
MFR #
0101-20252
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filtration Manufacturing
0101-20252
0101-20252 FIBERGLASS PANEL 20X25X2
MI ITEM #
03907164
MFR #
0101-20252
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
0101-20252
Special Sizes Available Upon Request!
Custom frames available upon request!
Protects HVAC system coils from dirt and dust
Can be used as a prefilter to extend the life of higher efficiency filters
Particle - catching adhesive applied to media for greater dust - holding capacity
Show More
Specifications
Filter Size
20X25X2
Maximum Air Flow
1200 cfm
Filter Material
Fiberglass
MERV
4
Frame Material
Cardboard
Media Area
4
Rated Initial Resistance
0.09
Recommended Final Resistance
0.50
Arrestance
83 %
Holding Capacity
203 g
Filter Material
Fiberglass
Maximum Air Flow
1200 cfm
Filter Size
20X25X2
Product Types
Panel
Feed Rate
2
Case Quantity
12
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Summer Product Guide
A quick guide to all of your summer essentials