Gard Specialists Company Inc C-400-200
Gard Specialists Company Inc
C-400-200
Screw, Tool Style Code: C-400-200, Thread SIze: 1/4-20", Screw Length: 0.484"
MI ITEM #03911399
MFR #C-400-200
Quote Required
This product requires a Quote Request
Screw, Tool Style Code: C-400-200, Thread SIze: 1/4-20", Screw Length: 0.484"
MI ITEM #03911399
MFR #C-400-200
Gard Specialists Company Inc C-400-200
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw, Tool Style Code: C-400-200, Thread SIze: 1/4-20", Screw Length: 0.484"
MI ITEM #03911399
MFR #C-400-200

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
C-400-200 TUF-THREAD,INSERT,SCREW

Specifications

Screw Length
0.484 in
Thread Size
1/4-20 in, 1/4-20 in
Tool Style Code
C-400-200, C-400-200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data