Motion
H3S8
Hydraulic Socket - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 3500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03917907
MFR #H3S8
List Price$46.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 3500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03917907
MFR #H3S8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.27/each for your price

Overview

Mfr description
H3S8 SOCKET 2 WAY FEMALE PIPE THREAD

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    3/4 – 16 SAE
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3500 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    3/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    6.70 gpm
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Weight
    0.554 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text