1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Norton Abrasives
08834196911
Sanding Drum, Shank Size: 1/4", Drum Diameter: 3/4", Drum Height: 1", Maximum RPM: 17,000RPM
MI ITEM #
03925581
MFR #
08834196911
List Price
$9.57
/each
Qty
List Price
$9.57
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Sanding Belts & Rolls
Sanding Drums
Norton Abrasives 08834196911
Norton Abrasives
08834196911
Sanding Drum, Shank Size: 1/4", Drum Diameter: 3/4", Drum Height: 1", Maximum RPM: 17,000RPM
MI ITEM #
03925581
MFR #
08834196911
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Norton Abrasives
08834196911
Sanding Drum, Shank Size: 1/4", Drum Diameter: 3/4", Drum Height: 1", Maximum RPM: 17,000RPM
MI ITEM #
03925581
MFR #
08834196911
Availability:
In stock
List Price
$9.57
/each
Sign in
for your price
Qty
List Price
$9.57
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
08834196911 3/4X1X1/4 SK RUB EXP DRUMS
Specifications
Shank Size
1/4 in
Drum Diameter
3/4 in
Drum Height
1.0000 in - 1 in
Maximum RPM
17000 RPM
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Saint Gobain Norton Metal Abrasives
Grinding, Cutting-Off, Stock Removal, Blending, Polishing & Finishing
Saint Gobain Bear-Tex
Saint Gobain Bear-Tex