CR Seals (SKF) 80-1802
CR Seals (SKF)
80-1802
Manual-Control Cam Operated/Dual Plate Mechanical Clutch - 1-3/8 in Bore, 7-1/8 in OD, 5-7/8 in Length
MI ITEM #03944146
MFR #80-1802
Quote Required
This product requires a Quote Request
Manual-Control Cam Operated/Dual Plate Mechanical Clutch - 1-3/8 in Bore, 7-1/8 in OD, 5-7/8 in Length
MI ITEM #03944146
MFR #80-1802
CR Seals (SKF) 80-1802
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual-Control Cam Operated/Dual Plate Mechanical Clutch - 1-3/8 in Bore, 7-1/8 in OD, 5-7/8 in Length
MI ITEM #03944146
MFR #80-1802

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
80-1802 UNIVERSAL JOINT

Specifications

Bore Diameter
1.3750 in - 1-3/8 in
Clutch Type
Manual-Control Cam Operated/Dual Plate, Manual-Control Cam Operated/Dual Plate
Outside Diameter
7-1/8 in
Overall Length
5-7/8 in
Weight
14.26 lbs
Product Type
Mechanical Clutches
Bore Diameter
1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data