Radiac Abrasives P354555
Radiac Abrasives
P354555
Grinding Segment, Width: 11-1/4", Thickness: 2-1/4", Height: 6", Material: Aluminum Oxide
MI ITEM #03970251
MFR #P354555
Quote Required
This product requires a Quote Request
Grinding Segment, Width: 11-1/4", Thickness: 2-1/4", Height: 6", Material: Aluminum Oxide
MI ITEM #03970251
MFR #P354555
Radiac Abrasives P354555
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grinding Segment, Width: 11-1/4", Thickness: 2-1/4", Height: 6", Material: Aluminum Oxide
MI ITEM #03970251
MFR #P354555

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
P354555 11.1/4 X 2.1/4 X 6 CDL

Specifications

Bond Type
Vitrified, Vitrified
Grade
Coarse, Coarse
Grit Number
24, 24
Height
6 in, 6 in
Material
Aluminum Oxide, Aluminum Oxide
Thickness
2-1/4 in, 2-1/4 in
Width
11-1/4 in, 11-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data