Motion
B4-FRD-20SB-1
Rubber Disc Carry Idler - CEMA B Rating, 4 in Roll Diameter, 20 in Belt Width
MI ITEM #04024882
MFR #B4-FRD-20SB-1
List Price$463.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Carry Idler - CEMA B Rating, 4 in Roll Diameter, 20 in Belt Width
MI ITEM #04024882
MFR #B4-FRD-20SB-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.01/each for your price

Overview

Mfr description
B4-FRD-20SB-1 RUBBER DISC FLT CARRIER ID
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Flat Rubber Disc Carrier
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    31 in
  • Roller Length
    21.25 in
  • Width Of Mounting Foot Pad
    6 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    21-1/4 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    25.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text