Motion
E6-20TESA-72SBWB

PRECISION PULLEY & IDLER
E6-20TESA-72SBWB

Self-Aligning Equal Troughing Idler - CEMA E Rating, 20 ° Angle, 6 in Roll Diameter, 72 in Belt Width
MI ITEM #04028132
MFR #E6-20TESA-72SBWB
List Price$3,279.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
E6-20TESA-72SBWB

Self-Aligning Equal Troughing Idler - CEMA E Rating, 20 ° Angle, 6 in Roll Diameter, 72 in Belt Width
MI ITEM #04028132
MFR #E6-20TESA-72SBWB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,279.55/each for your price

Overview

Mfr description
E620TESA72SBWB SA TRGHING IDL WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Self-Aligner Equal Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    83-1/2 in
  • Roller Length
    25-3/4 in
  • Roller Height
    21-1/4 in
  • Distance Between Mounting Holes
    81 in
  • Distance Between Roller Ends
    76-7/16 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    368.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text