Overview
Mfr description
PST-400X48 TAKE-UP FRAME
- Slide tube protects screw from the environment using a tube-in-tube design—available for unit ball and roller bearing pillow blocks
- Square tube can be filled with grease to protect the screw
- Inline frame keeps the force at the center line of the bearing
- Standard design incorporates heavy-duty mounting feet for easy mounting with four bolts to the side of the conveyor frame
Specifications
- Frame TypeSlide Tube
- Travel
- Overall Length
- Mounting Plate Bolt Hole Center Min8-1/2 in
- Mounting Plate Bolt Hole Center Max11-3/4 in
- SeriesPST
- Rod Diameter1-1/2 in
- Base Width
- Ppi Bearing Series To SuitSCM2-7/16 in to 2-15/16 in;Type E 2-7/16 to 2-15/16 in
- Dodge Bearing Series To SuitSC 2-7/16 to 3-7/8 in;SCM2-7/16 to 3-1/2 in ;E/K 2-1/4 to 3-1/2 in ;S-2000 3-3/16 to 3-1/2 in
- Linkbelt Bearing Series To SuitU200 2-1/2 to 3-1/2 in ;U300 1-1/2 to 1 7-16 in ;22400 2-11/16 to 3-1/2 in
- Weight112.26 lbs
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data