Motion
PWS-300 X 18
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 29.8750 in Length, 12.0000 in Width, 3.5000 in Height
MI ITEM #04029547
MFR #PWS-300 X 18
List Price$884.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 29.8750 in Length, 12.0000 in Width, 3.5000 in Height
MI ITEM #04029547
MFR #PWS-300 X 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$884.91/each for your price

Overview

Mfr description
PWS-300X18 TAKE-UP FRAME

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Series
    PWS
  • Rod Diameter
    1-1/2 in
  • Dodge Bearing Series To Suit
    WSTU-SC SC 2-1/2 to 2-15/16 in; WSTU-SCM SCM 2-7/16 to 2-11/16 in
  • Manufacturer Catalog Number
    PWS-300X18
  • Manufacturer Product Page
  • Linkbelt Bearing Series To Suit
    T-U300 2-1/4 to 2-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text