1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PPA-300 X 24
Top Angle Take-Up Frame - 24.0000 in Travel, 44.5000 in Length, 4.5000 in Base, 42.5000 in Bolt Center Length
MI ITEM #
04029570
MFR #
PPA-300 X 24
List Price
$1,353.30
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PPA-300 X 24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PPA-300 X 24
Top Angle Take-Up Frame - 24.0000 in Travel, 44.5000 in Length, 4.5000 in Base, 42.5000 in Bolt Center Length
MI ITEM #
04029570
MFR #
PPA-300 X 24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,353.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PPA-300X24 TAKE-UP FRAME
Specifications
Frame Type
Top Angle
Travel
24.0000 in
Overall Length
44.5000 in
Base Width
4.5000 in
Overall Height
11.0000 in
Bolt Center To Center Length
42.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data